text.skipToContent text.skipToNavigation


P821908

Air Safety

Item #100180751
each
    Shipment Options

Product details

  • Air Safety, RadialSeal®
  • 4.95" Outside Diameter, 4.1" Inside Diameter, 13.78" Long

Specifications

Inner Diameter 4.1 in
Length 13.78 in
Outside Dia. 4.95 in
Primary Application Hitachi 4287060
Element Description Air Safety, RadialSeal®
Air Primary P821883
Weight 0.55 LB
EAN or UPC 742330048986

You May Also Like