Product details
- Safety Filter
applications
- HITACHI 4286130
Specifications
Length | 13.65 in, 346.7 mm |
Outside Dia. | 4.98 in, 126.6 mm |
Inner Diameter (in) | 4.35 |
Inner Diameter (mm) | 110.6 |
Outer Diameter (in) | 4.98 |
Element Description | Air Safety, RadialSeal® |
Outer Diameter (mm) | 126.6 |
Length (mm) | 346.7 |
Length (in) | 13.65 |
Efficiency Test Std | ISO 5011 |
O.D. | 4.98 in, 126.6 mm |
I.D. | 4.35 in, 110.6 mm |
Style | Radialseal |
Type | Safety |
Weight | 1.1 LB |
EAN or UPC | 742330049006 |