Product details
- Primary Filter
Specifications
Outside Dia. | 9.33 in, 237 mm |
Length | 13.15 in, 333.9 mm |
Length (mm) | 333.9 |
Outer Diameter (mm) | 237 |
Efficiency Test Std | ISO 5011 |
Element Description | Air Primary |
Inner Diameter (in) | 5.15 |
Length (in) | 13.15 |
Inner Diameter (mm) | 130.9 |
Outer Diameter (in) | 9.33 |
Type | Primary |
Efficiency | 99.9 |
I.D. | 5.15 in, 130.9 mm |
Style | Radialseal |
Media Type | Cellulose |
O.D. | 9.33 in, 237 mm |
Weight | 3.65 LB |
EAN or UPC | 742330106501 |