text.skipToContent text.skipToNavigation


R804759

Air Primary

Item #100180771

Product details

  • Air Primary
  • 5.3500" Inner Diameter
  • 8.710" Outer Diameter
  • 13.020" Length

Specifications

Inner Diameter 5.35 in
Length 13.02 in
Outside Dia. 8.71 in
Element Description Air Primary
Weight 5.3 LB
EAN or UPC 742330049204

You May Also Like