Product details
- Shelf Type
- 4 Shelves
- Gray Color
features
- Flush doors with 7 gauge leaf hinges to prevent sagging
- 3-point cast steel locking handle with 3/8”diameter rods and provisions for a padlock (padlock not provided)
- 6”H base/legs which provide access for forklifts: pre-punched holes allow for lagging to the floor.(Constructed of 3/16" steel)
- Shelves bolt into place easily using fasteners provided and adjust on 2-1/4” centers
- Ships fully assembled
Specifications
Depth | 24 in |
No. of Shelves | 4 |
Material | 14 Gauge Steel |
Door Type | Standard |
Color | Gray |
No. of Doors | 2 |
Height | 78 in |
Weight | 396.0 LB |
EAN or UPC | 714334028400 |