Skip to content Skip to navigation menu


002-95

Gloss Powder Paint Steel Drawer

Item #112525279
each
    Shipment Options

Product details

  • 6 Drawers
  • Steel Material
  • Gray Color

features

  • Each drawer includes 2 easy to label dividers, which are adjustable on 1" centers
  • Drawers have full width handles and easy glide runners
  • Cabinets can be stacked using mounting holes
  • Rear backstops keep drawers from being accidentally pulled out
  • (6) 4-7/8 x 11-1/14 x 2-3/4
  • Ships fully assembled

Specifications

Weight 34.0 LB
EAN or UPC 714334002950
Close Compare List Open Compare List Toggle

Product Comparison