Product details
- 1 Shelf
- 41 1/2 in Shelf Length
- 23 in Shelf Width
- Gray Color
- Steel Material
features
- Back and end stops and provisions for optional drawer Model # 177-DRAWER-95
- Ships fully assembled
Specifications
Weight | 0.0 LB |
Have an account? Sign in
Weight | 0.0 LB |