Skip to content Skip to navigation menu


EPT24368PH95

Steel 12 ga Platform Truck

Item #114524335
each
    Shipment Options

Product details

  • Gray Color
  • Steel Material
  • 4000 lbs Capacity

features

  • Removable 1-1/4” diameter pipe handle
  • Platform is 11-1/8” above the floor
  • Handle extends 38” above floor
  • Easy to assemble, no tools required
  • Ships fully assembled

Specifications

Weight 0.0 LB
Close Compare List Open Compare List Toggle

Product Comparison