Product details
- 24 in Length
- 60 in Width
- Gray Color
- 2 Shelves
features
- All lips up
- Sturdy, tubular, raised push handle
- Distance between shelves (in.) 19-1/4
- Ships fully assembled
Specifications
No. of Shelves | 2 |
No. of Casters | 4 |
Finish | Textured Powder Paint |
Gauge | 14 ga |
Color | Gray |
Caster Material | Polyurethane |
Caster Size | 5 in x 1 1/4 in |
Shelf Capacity | 1200 lbs |
Caster Type | 2 Rigid, 2 Swivel, W/Side Brake |
Width | 60 in |
Construction | 1 1/2 in X 1/8 in Angle Iron Uprights, Heavy Duty 14 Gauge Steel Shelves |
Length | 24 in |
Weight | 0.0 LB |