text.skipToContent text.skipToNavigation


26002-RZE

S26 Aluminum Gear Pump

Item #100195388

Product details

  • Series 26 Aluminum Gear Pump
  • 5/8" 9 Tooth Splined Shaft
  • Side Port
  • SAE-16 Suction Port
  • SAE-10 Pressure Port

applications

  • Industrial
  • Agriculture
  • Mining equipment
  • Mobile

features

  • Rotation is field changeable
  • Contamination-resistant
  • Ratings are for continuous-duty industrial service
  • Rugged construction and high quality
  • Quiet operation
  • Aluminum construction with steel gears
  • 100% factory tested

Specifications

Shaft Dia. 5/8 in
Shaft Type Splined
Mounting SAE A (2-Bolt)
Rotation Right Hand (CW)
Displacement (in³/rev) 0.5
Pressure Port SAE-10
Suction Port Size SAE-16
Manufacturer Part No. ACNAR02AAA0010000000000A
Series 26
Pressure [MAX] 3000 psi
Splines 9
Shaft Extension Length 1 1/4 in
Keyway Size N/A
RPM [MAX] 3600 rpm
GPM @ 1750 rpm 3.5 gal/min
Rated Speed 3600 rpm
Port Location Side Port
Pump Type Aluminum
GPM @ Rated Speed 7.8 gal/min
Model No. ACNAR02AAA0010000000000A
Shaft Details 9T-16/32
Catalog Order Number MA100195388
Weight 5.3 LB
Package Quantity 1.0 Piece

Supporting Documents

You May Also Like