text.skipToContent text.skipToNavigation


26002-RZJ

S26 Aluminum Gear Pump

Item #100195390
each

Product details

  • Series 26 Aluminum Gear Pump
  • 5/8" 9 Tooth Splined Shaft
  • Side Port
  • SAE-12 Suction Port
  • SAE-10 Pressure Port

Specifications

Shaft Dia. 5/8 in
Shaft Type Splined
Mounting SAE A (2-Bolt)
Rotation Right Hand
Displacement (in³/rev) 0.5
Pressure Port SAE-10
Suction Port Size SAE-12
Manufacturer Part No. ACNAR02AAA0030000000000A
Series 26
Pressure [MAX] 3500 psi
Splines 9
Shaft Extension Length 1 1/4 in
Keyway Size N/A
RPM [MAX] 3600 rpm
Rated Speed 3600 rpm
Port Location Side Port
Pump Type Aluminum
GPM @ Rated Speed 7.8 gal/min
Model No. ACNAR02AAA0030000000000A
Weight 5.5 LB

Supporting Documents

You May Also Like