text.skipToContent text.skipToNavigation


26003-RAE

ACNAR03AZA0010000000CD0A

Item #100196699
each
    Shipment Options
Go To:

Specifications

Rotation Right Hand
Displacement (in³/rev) 0.58
Pressure Port SAE-10
Suction Port Size SAE-12
Pressure [MAX] 3500 psi
Pump Type Aluminum
Weight 4.99 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison