text.skipToContent text.skipToNavigation


26004-LZA

S26 Aluminum Gear Pump

Item #100196712
each

Product details

  • Series 26 Aluminum Gear Pump
  • 3/4" 11 Tooth Splined Shaft
  • Side Port
  • SAE-16 Suction Port
  • SAE-10 Pressure Port

Specifications

Shaft Dia. 3/4 in
Shaft Type Splined
Mounting SAE A (2-Bolt)
Rotation Left Hand
Displacement (in³/rev) 0.66
Pressure Port SAE-10
Suction Port Size SAE-16
Manufacturer Part No. ACNAL04ABA0010000000000A
Series 26
Pressure [MAX] 3500 psi
Splines 11
Shaft Extension Length 1 1/4 in
Keyway Size N/A
RPM [MAX] 3600 rpm
Rated Speed 3600 rpm
Port Location Side Port
Pump Type Aluminum
GPM @ Rated Speed 10.3 gal/min
Model No. ACNAL04ABA0010000000000A
Weight 6.0 LB

Supporting Documents

You May Also Like