Product details
- Series 26 Aluminum Gear Pump
- 5/8" 9 Tooth Splined Shaft
- Side Port
- SAE-16 Suction Port
- SAE-10 Pressure Port
Specifications
Shaft Type | Splined |
Shaft Extension Length | 1 1/4 in |
Port Location | Side Port |
Series | 26 |
Pump Type | Aluminum |
Pressure [Max] | 3500 psi |
Rotation | Left Hand |
Rated Speed | 3600 rpm |
Manufacturer Part No. | ACNAL04AAA0010000000000A |
Displacement (in³/rev) | 0.66 |
RPM [Max] | 3600 rpm |
Shaft Dia. | 0.625 in |
Mounting | SAE A (2-Bolt) |
Model No. | ACNAL04AAA0010000000000A |
Suction Port Size | SAE-16 |
Splines | 9 |
Pressure Port | SAE-10 |
GPM @ Rated Speed | 10.3 gal/min |
Keyway Size | N/A |
Weight | 6.0 LB |