Product details
- Series 26 Aluminum Gear Pump
- 5/8" Keyed Shaft
- Side Port
- SAE-12 Suction Port
- SAE-10 Pressure Port
applications
- Industrial
- Agriculture
- Mining equipment
- Mobile
- Construction
- Commercial vehicles
features
- Rotation is field changeable
- Contamination resistant
- Ratings are for continuous-duty industrial service
- Rugged construction and high quality
- Quiet operation
- Aluminum construction with steel gears
- 100% factory tested
Specifications
Pressure | 3000 psi |
Shaft Extension Length | 1 1/4 in |
Pressure Port | SAE-10 |
Suction Port Size | SAE-12 |
Shaft Details | 5/32 |
RPM [Max] | 3600 rpm |
Mounting | SAE A (2-Bolt) |
Model No. | ACNAR04ADA0030000000000A |
Rotation | Right Hand (CW) |
GPM @ Speed | 5 gpm @ 1750 rpm |
Keyway Size | 5/32 |
Rated Speed | 3600 rpm |
Series | 26 |
Splines | N/A |
GPM @ Rated Speed | 10.3 gal/min |
Shaft Type | Keyed |
Port Location | Side Port |
Pump Type | Aluminum |
Shaft Dia. | 0.625 in |
Displacement (in³/rev) | 0.66 |
Weight | 5.2 LB |