Product details
- Series 26 Aluminum Gear Pump
- 5/8" 9 Tooth Splined Shaft
- Side Port
- SAE-16 Suction Port
- SAE-10 Pressure Port
Specifications
Splines | 9 |
Port Location | Side Port |
Pump Type | Aluminum |
Suction Port Size | SAE-16 |
GPM @ Rated Speed | 14.4 gal/min |
Pressure Port | SAE-10 |
Series | 26 |
Rated Speed | 3200 rpm |
Manufacturer Part No. | ACNAL06AAA0010000000000A |
Shaft Type | Splined |
Displacement (in³/rev) | 1.02 |
RPM [Max] | 3200 rpm |
Keyway Size | N/A |
Shaft Dia. | 0.625 in |
Shaft Extension Length | 1 1/4 in |
Pressure [Max] | 3500 psi |
Model No. | ACNAL06AAA0010000000000A |
Rotation | Left Hand |
Mounting | SAE A (2-Bolt) |
Weight | 6.0 LB |