text.skipToContent text.skipToNavigation


26006-RAE

S26 Aluminum Gear Pump

Item #100211105
each

Product details

  • 3/4 in Keyed Shaft
  • SAE A (2-Bolt) Mounting
  • Right Hand Rotation
  • Side Ported
  • SAE#10 (7/8-14) Pressure Port Size

applications

  • Industrial
  • Agriculture
  • Mining equipment
  • Mobile

features

  • Rotation is field changeable
  • Contamination-resistant
  • Ratings are for continuous-duty industrial service
  • Rugged construction and high quality
  • Quiet operation

footnote

  • Shaft Length: 2 in

Specifications

Shaft Dia. 3/4 in
Shaft Type Keyed
Mounting SAE A (2-Bolt)
Rotation Right Hand
Displacement (in³/rev) 1.02
Pressure Port SAE-10
Suction Port Size SAE-12
Series 26
Pressure [MAX] 3500 psi
Splines N/A
Shaft Extension Length 1 1/4 in
Keyway Size 3/16 x 3/32
RPM [MAX] 3600 rpm
GPM @ 1750 rpm 7 gal/min
Port Location Side Port
Pump Type Aluminum
Shaft Details 3/16 x 3/32
Catalog Order Number MA100211105
Weight 11.0 LB

Supporting Documents

You May Also Like