Product details
- Series 26 Aluminum Gear Pump
- 3/4" Keyed Shaft
- Side Port
- SAE-16 Suction Port
- SAE-10 Pressure Port
Specifications
Splines | N/A |
Displacement (in³/rev) | 1.2 |
Keyway Size | 3/16 |
Pump Type | Aluminum |
Manufacturer Part No. | ACNAR07ACA0010000000000A |
Rated Speed | 3200 rpm |
Shaft Extension Length | 1 1/4 in |
Suction Port Size | SAE-16 |
GPM @ Rated Speed | 16.3 gal/min |
Mounting | SAE A (2-Bolt) |
Model No. | ACNAR07ACA0010000000000A |
Rotation | Right Hand |
Pressure [Max] | 3500 psi |
Port Location | Side Port |
Shaft Type | Keyed |
Pressure Port | SAE-10 |
RPM [Max] | 3200 rpm |
Shaft Dia. | 0.75 in |
Series | 26 |
Weight | 5.95 LB |