text.skipToContent text.skipToNavigation


26007-RZG

S26 Aluminum Gear Pump

Item #100195424

Product details

  • Series 26 Aluminum Gear Pump
  • 5/8" Keyed Shaft
  • Side Port
  • SAE-12 Suction Port
  • SAE-10 Pressure Port

applications

  • Industrial
  • Agriculture
  • Mining equipment
  • Mobile

features

  • Rotation is field changeable
  • Contamination-resistant
  • Ratings are for continuous-duty industrial service
  • Rugged construction and high quality
  • Quiet operation
  • Aluminum construction with steel gears
  • 100% factory tested

Specifications

Shaft Dia. 5/8 in
Shaft Type Keyed
Mounting SAE A (2-Bolt)
Rotation Right Hand (CW)
Displacement (in³/rev) 1.2
Pressure Port SAE-10
Suction Port Size SAE-12
Series 26
Pressure [MAX] 3000 psi
Splines N/A
Shaft Extension Length 1 1/4 in
Keyway Size 5/32
RPM [MAX] 3200 rpm
GPM @ 1750 rpm 9 gal/min
Rated Speed 3200 rpm
Port Location Side Port
Pump Type Aluminum
GPM @ Rated Speed 16.3 gal/min
Model No. ACNAR07ADA0030000000000A
Shaft Details 5/32
Catalog Order Number MA100195424
Weight 6.25 LB
Package Quantity 1.0 Piece

Supporting Documents

You May Also Like