Product details
- 3/4 in Keyed Shaft
- SAE A (2-Bolt) Mounting
- Right Hand Rotation
- Side Ported
- SAE#10 (7/8-14) Pressure Port Size
applications
- Industrial
- Agriculture
- Mining equipment
- Mobile
features
- Rotation is field changeable
- Contamination resistant
- Ratings are for continuous-duty industrial service
- Rugged construction and high quality
- Quiet operation
- Aluminum construction with steel gears
- 100% factory tested
Specifications
Mounting | SAE A (2-Bolt) |
Pump Type | Aluminum |
Suction Port Size | SAE-16 |
Shaft Dia. | 0.75 in |
Series | 26 |
RPM [Max] | 3000 rpm |
Rotation | Right Hand (CW) |
Pressure [Max] | 3000 psi |
Shaft Extension Length | 2 in |
Shaft Type | Keyed |
Port Location | Side Port |
Keyway Size | 3/16 x 3/32 |
Shaft Details | 3/16 x 3/32 |
Displacement (in³/rev) | 1.37 |
Pressure Port | SAE-10 |
Splines | 0 |
Weight | 6.95 LB |