Product details
- Series 26 Aluminum Gear Pump
- 5/8" 9 Tooth Splined Shaft
- Side Port
- SAE-16 Suction Port
- SAE-10 Pressure Port
applications
- Industrial
- Agriculture
- Mining equipment
- Mobile
features
- Rotation is field changeable
- Contamination resistant
- Ratings are for continuous-duty industrial service
- Rugged construction and high quality
- Quiet operation
- Aluminum construction with steel gears
- 100% factory tested
Specifications
Suction Port Size | SAE-16 |
Shaft Details | 9T-16/32 |
Shaft Dia. | 0.625 in |
Shaft Type | Splined |
Port Location | Side Port |
Mounting | SAE A (2-Bolt) |
Displacement (in³/rev) | 1.37 |
Pressure [Max] | 3000 psi |
Rotation | Right Hand (CW) |
RPM [Max] | 3000 rpm |
Rated Speed | 3000 rpm |
GPM @ Speed | 10 gpm @ 1750 rpm |
Series | 26 |
Model No. | ACNAR08AAA0010000000000A |
Pump Type | Aluminum |
Shaft Extension Length | 1 1/4 in |
Keyway Size | N/A |
GPM @ Rated Speed | 17.5 gal/min |
Pressure Port | SAE-10 |
Splines | 9 |
Weight | 6.5 LB |