text.skipToContent text.skipToNavigation


26009-RAB

Item #100196845
each
    Shipment Options
Go To:

Specifications

Rotation Right Hand
Displacement (in³/rev) 1.48
Pressure Port SAE-10
Suction Port Size SAE-12
Pressure [MAX] 3500 psi
Pump Type Aluminum
Weight 6.317 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison