text.skipToContent text.skipToNavigation


26009-RAF

ACNAR09AZA0010000000CD0A

Item #100196847
Go To:

Specifications

Rotation Right Hand
Displacement (in³/rev) 1.48
Pressure Port SAE-10
Suction Port Size SAE-12
Pressure [MAX] 3500 psi
Pump Type Aluminum
Weight 6.25 LB

You May Also Like