Product details
- Series 26 Aluminum Gear Pump
- 5/8" Keyed Shaft
- Rear Port
- SAE-12 Suction Port
- SAE-10 Pressure Port
Specifications
Mounting | SAE A (2-Bolt) |
Rotation | Right Hand |
Shaft Extension Length | 1 1/4 in |
Pressure Port | SAE-10 |
Shaft Dia. | 0.625 in |
Port Location | Rear Port |
Manufacturer Part No. | ACNAR09ADA0040000000000A |
Keyway Size | 5/32 |
Shaft Type | Keyed |
Series | 26 |
Rated Speed | 3000 rpm |
Displacement (in³/rev) | 1.48 |
GPM @ Rated Speed | 19.2 gal/min |
RPM [Max] | 3000 rpm |
Model No. | ACNAR09ADA0040000000000A |
Suction Port Size | SAE-12 |
Splines | N/A |
Pump Type | Aluminum |
Pressure [Max] | 3500 psi |
Weight | 6.29 LB |