text.skipToContent text.skipToNavigation


26012-LZK

S26 Aluminum Gear Pump

Item #100196900
each
    Shipment Options

Product details

  • Series 26 Aluminum Gear Pump
  • 5/8" 9 Tooth Splined Shaft
  • Rear Port
  • SAE-12 Suction Port
  • SAE-10 Pressure Port

Specifications

Shaft Dia. 5/8 in
Shaft Type Splined
Mounting SAE A (2-Bolt)
Rotation Left Hand
Displacement (in³/rev) 1.77
Pressure Port SAE-10
Suction Port Size SAE-12
Manufacturer Part No. ACNAL12AAA0040000000000A
Series 26
Pressure [MAX] 3400 psi
Splines 9
Shaft Extension Length 1 1/4 in
Keyway Size N/A
RPM [MAX] 3000 rpm
Rated Speed 3000 rpm
Port Location Rear Port
Pump Type Aluminum
GPM @ Rated Speed 23 gal/min
Model No. ACNAL12AAA0040000000000A
Weight 7.0 LB

Supporting Documents

You May Also Like