Product details
- Gear Motor Product Type
- SAE O-Ring Port Type
- 0.875-14 UN-2B Inlet Port Size
- 16/32 Spline Shaft Type
- Side Port Location
Specifications
Displacement (in³/rev) | 0.71 |
Shaft Extension Length | 1 1/4 in |
Port Location | Side |
Unit Type | Plain |
Rotation | Bidirectional |
No. of Teeth | 9 |
Series | 26 |
Paint | Primer Per Spec 209-13A |
Shaft Dia. | 0.88 in |
Shaft Type | 16/32 Spline |
Inlet Port Size | 0.875-14 UN-2B |
Port Type | SAE O-Ring |
Outet Port Size | 0.875-14 UN-2B |
Viscosity | 45 SUS |
Weight | 1.0 LB |