Product details
- Gear Motor Product Type
- SAE O-Ring Port Type
- 1.0625-12 UN-2B Inlet Port Size
- Straight Shaft Type
- Side Port Location
Specifications
Keyway | 0.16 X 1 in |
Inlet Port Size | 1.0625-12 UN-2B |
Shaft Dia. | 0.625 in |
Series | 26 |
Displacement (in³/rev) | 0.71 |
Keyway Size | 0.16 X 1 in |
Viscosity | 45 SUS |
Port Type | SAE O-Ring |
Unit Type | Plain |
Shaft Type | Straight |
Port Location | Side |
Rotation | Bidirectional |
Outet Port Size | 1.0625-12 UN-2B |
Shaft Extension Length | 2.31 in |
Configuration | Single |
Weight | 5.6 LB |