Product details
- Gear Motor Product Type
- SAE O-Ring Port Type
- 1.0625-12 UN-2B Inlet Port Size
- Straight Shaft Type
- Rear Port Location
Specifications
Shaft Type | Straight |
Shaft Dia. | 0.625 in |
Port Location | Rear |
Shaft Extension Length | 1 1/4 in |
Configuration | Single |
Outet Port Size | 1.0625-12 UN-2B |
Unit Type | Plain |
Series | 26 |
Port Type | SAE O-Ring |
Displacement (in³/rev) | 0.89 |
Keyway | 0.16 x 0.72 in |
Paint | Primer Per Spec 209-13A |
Rotation | Left Hand |
Viscosity | 45 SUS |
Keyway Size | 0.16 x 0.72 in |
Inlet Port Size | 1.0625-12 UN-2B |
Weight | 0.0 LB |