Product details
- Gear Motor Product Type
- SAE O-Ring Port Type
- 1.0625-12 UN-2B Inlet Port Size
- 16/32 Spline Shaft Type
- Side Port Location
Specifications
Paint | Primer Per Spec 209-13A |
Inlet Port Size | 1.0625-12 UN-2B |
Series | 26 |
Port Location | Side |
Rotation | Bidirectional |
Viscosity | 45 SUS |
Shaft Extension Length | 1 1/4 in |
Configuration | Single |
Displacement (in³/rev) | 1.41 |
Outet Port Size | 1.0625-12 UN-2B |
Unit Type | Plain |
Shaft Dia. | 0.88 in |
Port Type | SAE O-Ring |
No. of Teeth | 9 |
Shaft Type | 16/32 Spline |
Weight | 11.0 LB |