text.skipToContent text.skipToNavigation


421AK00020B

Hydraulic Axial Piston Pump

Item #100213069

Product details

  • Axial Piston Pump
  • 3.8 Cubic Inch Per Revolution Displacement
  • 3,600 RPM Max
  • 3050 PSI Max
  • Right Hand Rotation

Specifications

Pump Series ADU
Rotation Right Hand
Shaft Type 13 Tooth Splined
16/32
Port Size 2 in
Port Type Code 61
Outlet Port Position Side Ports
Max. RPM [MAX] 3600 rpm
Displacement (in³/rev) 3.8
Mounting Flange SAE B, 2 Bolt
Mounting SAE Flange
Seal Material Polyacrylate
Pressure Port 1 in Code 61
Pressure [MAX] 3050 psi
Weight 57.0 LB
Package Quantity 1.0 Piece

You May Also Like