text.skipToContent text.skipToNavigation


421AK00710B

X20 Portfolio of Mobile Open Circuit Axial Piston Pump

Item #100213396
each
    Shipment Options

Product details

  • Piston Pump
  • Pressure & Flow Compensated
  • Open Circuit
  • 15 Tooth
  • 16/32 Spline Shaft

description

  • Superior reliability and productivity in a compact package. The Eaton X20 portfolio of open circuit piston pump meets the demands of mobile equipment engineers and operators looking for greater power density. The reliability and productivity of these small, lightweight pumps make them the ideal solution for a wide range of medium pressure mobile applications.

applications

  • Sprayers, combines, harvesters
  • Snow removal trucks, refuse trucks, fire trucks
  • Telehandlers, aerial lifts
  • Railcar movers, salt spreaders
  • Wheel loaders, mini excavators, backhoe loaders
  • Material handling
  • Cranes
  • Mobile mining equipment

features

  • Variable displacement pumps include 220, 420 and 620 series
  • Displacements ranging from 28 cc to 98 cc
  • Cradle bearing design results in a compact, space-saving pump size
  • Inlet and outlet gauge port
  • Low margin pressure required
  • Superior response and recovery
  • Wide range of control options available
  • Rated at 280 bar

Specifications

Pump Type Pressure & Flow Compensated
Shaft Type 15 Tooth
16/32 Spline
Rotation Right Hand
Mounting Flange SAE B, 2 Bolt
Control Type Pressure & Flow Compensator
Inlet Port 2" Split Flange
Outlet Port 1" Split Flange
Port Type SAE
Seal Material Polyacrylate
Series 420
Pressure Compensator Variation 206.8 - 213.7 Bar
Shaft Length 1.62 in
1.81 in
Intermittent Pressure [MAX] 4600 psi
Control Special Features None
Continuous Pressure [MAX] 4000 psi
Displacement (in³/rev) 3.8
Flow Compensator Setting 17.24 - 19.99 Bar
Shaft Style Spline
Spline Description 16/32
Auxiliary Mounting Pad None
Drain Port Location Rear Port
Input Shaft Length 1.81 in
Displacement Zone N/A
Displacement Type Variable
Case Drain 1 1/16-12 UNF
Control Location Left Hand
Weight 60.0 LB
Package Quantity 1.0 Piece

You May Also Like