text.skipToContent text.skipToNavigation


700-001

Light Duty Hydrostatic Transmission

Item #100197054

Product details

  • Hydrostatic Transmission
  • 1,250.0 psi Contiuous Operating Pressure
  • CCW Input Shaft Rotation
  • CW Output Shaft Rotation
  • w/Dump Valve and Reservoir

Specifications

Input Shaft Rotation CCW
Output Shaft Rotation CW
Displacement (in³/rev) 0.465
Port A SAE-8
Port B SAE-8
Operating Pressure 1250 psi
Operating Pressure [MAX] 2250 psi
Valve Function Dump
Width 6 1/4 in
Length 8 3/4 in
Height 6.1 in
Weight 22.23 LB
Package Quantity 1.0 Piece

You May Also Like