text.skipToContent text.skipToNavigation


74315-DBF

Fixed Displacement Piston Motor

Item #100197877
each
    Shipment Options

Product details

  • 7/8" Shaft, Straight w/1/4 Key
  • 32.0 gal/min
  • SAE-16 Port Size
  • 2-Bolt Flange, SAE B
  • 2.48 in3/rev Displacement

description

  • This motor is an axial piston fixed displacement motor. Service of this motor may be continuous, intermittent, reversing or stalled without damage. Eaton's inline design has seen countless hours of rugged service on a variety of machine applications. This proven design has provided significant cost savings, while taking full advantage of the high efficiency inherent in piston units.

features

  • Overall operating efficiency as high as 90%
  • Volumetric efficiency as high as 96%
  • Rotation can be reversed simply by reversing direction of flow through the motor ports
  • High performance in a compact package

caution

  • Before starting, fill case with system fluid through the uppermost drain port
  • Housing must be kept full at all times to provide internal lubrication
  • Never exceed 5 psi (0.35 bar) case pressure

Specifications

Shaft Size 7/8 in
Shaft Type Keyed
Mount Type 2 Bolt, SAE-B
Displacement (in³/rev) 2.48
Drain Port Size SAE-8
Output Torque 816 lb/in
Continuous Pressure [MAX] 3000 psi
RPM [MAX] 3600 rpm
Port Size SAE-16
Drain Port Location Top of Housing
Rated Pressure 5000 psi
Flow @ Rated RPM (gpm) 32 gal/min
Port Location Opposite Sides
Manufacturer Part No. AAJAEBA0A000A0B
Output HP 47 hp
Intermittent Pressure [MAX] 5400 psi
Shaft Description Straight w/1/4 Key
Model No. AAJAEBA0A000A0B
(Catalog) Shaft Type 7/8 in x 1/4 in Straight
Port Size & Location SAE-16 Side
Catalog Order Number MA100197877
Weight 20.0 LB
Package Quantity 1.0 Piece

You May Also Like