Product details
- 0.858" Shaft, 13T-16/32
- 40.6 gal/min
- SAE-16 Port Size
- 2-Bolt Flange, SAE B
- 2.48 in3/rev Displacement
description
- This motor is an axial piston fixed displacement motor. Service of this motor may be continuous, intermittent, reversing or stalled without damage. Eaton's inline design has seen countless hours of rugged service on a variety of machine applications. This proven design has provided significant cost savings, while taking full advantage of the high efficiency inherent in piston units.
features
- Overall operating efficiency as high as 90%
- Volumetric efficiency as high as 96%
- Rotation can be reversed simply by reversing direction of flow through the motor ports
- High performance in a compact package
caution
- Before starting, fill case with system fluid through the uppermost drain port
- Housing must be kept full at all times to provide internal lubrication
- Never exceed 5 psi (0.35 bar) case pressure
Specifications
Port Size | SAE-16 |
Mount Type | 2 Bolt, SAE-B |
Shaft Size & Type | 1 1/8 in x 5/16 in Straight |
Output HP | 58 hp |
Port Location | Opposite Sides |
Manufacturer Part No. | AAJAABA00000A0B |
Rated Pressure | 5000 psi |
Displacement (in³/rev) | 2.48 |
Shaft Type | Splined |
RPM [Max] | 3600 rpm |
Flow @ Rated RPM (gpm) | 40.6 gal/min |
Shaft Description | 13T-16/32 |
Port Size & Location | SAE-16 Side |
Drain Port Location | Top of Housing |
Drain Port Size | SAE-8 |
Model No. | AAJAABA00000A0B |
Weight | 20.0 LB |