text.skipToContent text.skipToNavigation


74624-DAG

Fixed Displacement Piston Motor

Item #100197937
each

Product details

  • 0.858" Shaft, 13T-16/32
  • 34.0 gal/min
  • SAE-12 Port Size
  • 2-Bolt Flange, SAE B-B
  • 5.04 in3/rev Displacement

description

  • This motor is an axial piston fixed displacement motor. Service of this motor may be continuous, intermittent, reversing or stalled without damage. Eaton's inline design has seen countless hours of rugged service on a variety of machine applications. This proven design has provided significant cost savings, while taking full advantage of the high efficiency inherent in piston units.

features

  • Overall operating efficiency as high as 90%
  • Volumetric efficiency as high as 96%
  • Rotation can be reversed simply by reversing direction of flow through the motor ports
  • High performance in a compact package

caution

  • Before starting, fill case with system fluid through the uppermost drain port
  • Housing must be kept full at all times to provide internal lubrication
  • Never exceed 5 psi (0.35 bar) case pressure

Specifications

Shaft Size 0.858 in
Shaft Type Splined
Mount Type 2 Bolt, SAE B-B
Displacement (in³/rev) 5.04
Drain Port Size SAE-6
Output Torque 2481 lb/in
Continuous Pressure [MAX] 3500 psi
RPM [MAX] 1500 rpm
Port Size SAE-12
Drain Port Location Upper Rear
Rated Pressure 3500 psi
Flow @ Rated RPM (gpm) 34 gal/min
Port Location Rear
Output HP 58 hp
Intermittent Pressure [MAX] 3900 psi
Shaft Description 13T-16/32
Model No. AAZAEAA0000A0B
(Catalog) Shaft Type 7/8 in - 13T Spline
Port Size & Location SAE-12 Rear
Catalog Order Number MA100197937
Weight 24.3 LB
Package Quantity 1.0 Piece

Supporting Documents

You May Also Like