text.skipToContent text.skipToNavigation


BP124E

Battery Powered Hydraulic Pump

Item #100193263
each
    Shipment Options

Product details

  • Battery Powered Hydraulic Pump
  • 230 V
  • 3-Way, 2 Position
  • 1 gal Reservoir
  • 120 in3/min @ 200 psi, 15 in3/min @ 10,000 psi

features

  • Powerful for everyday use, its lightweight and ergonomic design is ideal for both remote jobsites or wherever a cord gets in the way
  • Dual power selection and variable speed for preferred flow and precise control
  • The Li-Ion battery operates at peak performance under extreme conditions to get more work completed
  • Immediate charging after use – a quick one-hour charge

includes

  • 3.0 A-hour battery packs (qty. 2)
  • Quick charger

Specifications

Reservoir Capacity 1 gal
Volts 230 V
Flow 15 in3/min @ 10000 psi 120 in3/min @ 10000 psi
Width 9.62 in
Length 12.14 in
Port 3/8 in
Maximum Operating Pressure 10000 psi
Port Type NPTF
Height 16.35 in
Valve Type 3-Way, 2 Position
Weight 32.2 LB

Compliance & Restrictions

You May Also Like