Product details
- 25.4 mm Bore Size
- 155 mm Stroke
features
- Designed for long life, the best choice for production applications
- Unique mounting configurations simplify fixturing
- Baked enamel finish for increased corrosion resistance
- Double-acting operation develops force in both directions, providing maximum versatility
- Plunger wiper reduces contamination, extending cylinder life
Specifications
Stroke Range | 120 to 174 mm |
Series | BRD |
Operating Pressure [Max] | 700 bar |
Bore Size | 25.4 mm |
Cylinder Capacity Retract [MAX] | 16 kN |
Collar Thread Length | 11 mm |
Cylinder Class | 4 Tons |
Cylinder Capacity Advance At 350 [BAR] | 17.4 bar |
Cylinder Capacity Range [MAX] | 0 to 49 kN |
Internal Base Thread Length | 9 mm |
Plunger Protrusion | 24 mm |
Surface Treatment | Paint |
Plunger Thread Length | 22 mm |
Internal Base Thread | M30x1.5 |
Bottom to Advance Port | 47 mm |
Cylinder Capacity Retract At 350 [BAR] | 7.7 bar |
Action | Double-Acting |
Top To Retract Port | 47 mm |
Cylinder Capacity Advance [MAX] | 35 kN |
Weight | 10.0 LB |
EAN or UPC | 662005115600 |