Product details
- 55.4 mm Stroke
features
- Single-acting heavy-duty cylinders handle a variety of applications
- High pressure (700 bar) design when additional force is required
- Long stroke lengths in compact design, well suited for welding applications
- Collar thread and base mounting holes allow flexible mounting options
- Hardened snap-in removable saddles for additional plunger protection
- Chrome plated plunger with bronze upper and lower bearing provide long life
Specifications
Stroke Range | 48 to 94 mm |
Cylinder Capacity Range [MAX] | 50 to 99 kN |
Action | Single-Acting |
Operating Pressure [Max] | 700 bar, 10000 psi |
Series | BRW |
Cylinder Capacity Advance At 350 [BAR] | 50.6 bar |
Weight | 4.9 LB |
EAN or UPC | 662005115549 |