Product details
- 2.38 in Socket Size
- 3.43 in Width
Specifications
Socket Size | 2.38 in |
Width | 3.43 in, 87 mm |
Weight | 4.3 LB |
EAN or UPC | 662005340729 |
Have an account? Sign in
Socket Size | 2.38 in |
Width | 3.43 in, 87 mm |
Weight | 4.3 LB |
EAN or UPC | 662005340729 |