Product details
- 55 mm Socket Size
- 3.19 in Width
Specifications
Width | 3.19 in, 81 mm |
Socket Size | 55 mm |
Weight | 3.3 LB |
EAN or UPC | 662005341016 |
Have an account? Sign in
Width | 3.19 in, 81 mm |
Socket Size | 55 mm |
Weight | 3.3 LB |
EAN or UPC | 662005341016 |