Product details
- 3.75 in Socket Size
- 5.16 in Width
Specifications
Width | 5.16 in, 131 mm |
Socket Size | 3.75 in, 95 mm |
Weight | 11.8 LB |
EAN or UPC | 662005341146 |
Have an account? Sign in
Width | 5.16 in, 131 mm |
Socket Size | 3.75 in, 95 mm |
Weight | 11.8 LB |
EAN or UPC | 662005341146 |