Product details
- 2.63 in Socket Size
- 4.02 in Width
Specifications
Socket Size | 2.63 in |
Width | 4.02 in, 102 mm |
Weight | 7.6 LB |
EAN or UPC | 662005341474 |
Have an account? Sign in
Socket Size | 2.63 in |
Width | 4.02 in, 102 mm |
Weight | 7.6 LB |
EAN or UPC | 662005341474 |