Product details
- 2.94 in Socket Size
- 4.41 in Width
Specifications
Socket Size | 2.94 in, 75 mm |
Width | 4.41 in, 112 mm |
Weight | 8.8 LB |
EAN or UPC | 662005341764 |
Have an account? Sign in
Socket Size | 2.94 in, 75 mm |
Width | 4.41 in, 112 mm |
Weight | 8.8 LB |
EAN or UPC | 662005341764 |