Product details
- 2.94 in Socket Size
- 4.65 in Width
Specifications
Socket Size | 2.94 in, 75 mm |
Width | 4.65 in, 118 mm |
Weight | 20.8 LB |
EAN or UPC | 662005342266 |
Have an account? Sign in
Socket Size | 2.94 in, 75 mm |
Width | 4.65 in, 118 mm |
Weight | 20.8 LB |
EAN or UPC | 662005342266 |