Product details
- 32 mm Socket Size
- 1.93 in Width
Specifications
Width | 1.93 in, 49 mm |
Socket Size | 32 mm |
Weight | 1.0 LB |
EAN or UPC | 662005342464 |
Have an account? Sign in
Width | 1.93 in, 49 mm |
Socket Size | 32 mm |
Weight | 1.0 LB |
EAN or UPC | 662005342464 |