Product details
- 25 mm Stroke
features
- Minimum cylinder diameter combined with maximized clamping forces
- Threaded body allows fine positioning and easy installation
- Internal plunger wipers allow maintenance-free, high-cycle performance
- Center-tapped plungers will hold workpiece contact butTons
- Single-acting models with spring return simplify hydraulic tubing requirements
Specifications
Stroke Range | 24 to 47 mm |
Oil Capacity - Retract | 7.58 cm3 |
Return Type | Double-Acting, Hydraulic Return |
Retract Height | 82 mm |
Cylinder Capacity Range [MAX] | 0 to 49 kN |
Cylinder Effective Area - Retract | 3.03 cm2 |
Cylinder Capacity [Max] | 49 kN |
Cylinder Capacity Advance [MAX] | 17.2 kN |
Operating Pressure [Max] | 350 bar |
Series | CDT |
Cylinder Capacity Retract [MAX] | 10.4 kN |
Cylinder Effective Area - Advance | 5.1 cm2 |
Action | Double-Acting |
Stroke | 25 mm |
Oil Capacity - Advance | 12.47 cm3 |
Weight | 2.9 LB |
EAN or UPC | 662005127740 |