Product details
- 1.5 in Stroke
features
- Minimum cylinder diameter combined with maximized clamping forces
- Threaded body allows fine positioning and easy installation
- Internal plunger wipers allow maintenance-free, high-cycle performance
- Center-tapped plungers will hold workpiece contact butTons
- Single-acting models with spring return simplify hydraulic tubing requirements
- Double-acting models are recommended for high-cycle applications
Specifications
Body Material | Steel |
Stroke | 1.5 in |
Action | Double-Acting |
Oil Capacity - Retract | 1.75 in3 |
Operating Pressure Ranges [MAX] | 5000 psi |
Cylinder Effective Area - Advance | 1.76 in2 |
Cylinder Capacity Advance [MAX] | 8800 lbs |
Return Type | Double-Acting, Hydraulic Return |
Plunger Type | Solid |
Series | CDT |
Operating Pressure [Max] | 5000 psi |
Stroke Range | 1.0 to 1.99 in |
Material | Steel |
Oil Capacity - Advance | 2.63 in3 |
Cylinder Effective Area - Retract | 1.17 in2 |
Cylinder Capacity Retract [MAX] | 5870 lbs |
Weight | 4.5 LB |
EAN or UPC | 662005125623 |