Product details
- 38 mm Stroke
features
- Minimum cylinder diameter combined with maximized clamping forces
- Threaded body allows fine positioning and easy installation
- Internal plunger wipers allow maintenance-free, high-cycle performance
- Center-tapped plungers will hold workpiece contact butTons
- Single-acting models with spring return simplify hydraulic tubing requirements
Specifications
Cylinder Capacity Retract [MAX] | 26.1 kN |
Return Type | Double-Acting, Hydraulic Return |
Operating Pressure [Max] | 350 bar |
Stroke Range | 24 to 47 mm |
Oil Capacity - Retract | 28.68 cm3 |
Series | CDT |
Cylinder Capacity [Max] | 49 kN |
Cylinder Capacity Advance [MAX] | 39.2 kN |
Cylinder Effective Area - Advance | 11.35 cm2 |
Cylinder Effective Area - Retract | 7.55 cm2 |
Action | Double-Acting |
Stroke | 38 mm |
Retract Height | 103.5 mm |
Cylinder Capacity Range [MAX] | 0 to 49 kN |
Oil Capacity - Advance | 43.15 cm3 |
Weight | 4.7 LB |
EAN or UPC | 662005125630 |