Product details
- 0.98 in Stroke
- 0.98 in Piston Diameter
features
- Six clamping capacities enable you to choose the right size for your application
- Variety of strokes, to meet design needs
- Double acting and Single acting (spring return), allows selection of cylinder that best conforms to your hydraulic system
- Oil connection alternatives: cylinders incorporate both manifold mount and plumbed options to meet your fixturing needs
- Compact cylinder design does not require large amounts of space on your fixture
- Integral wiper ring, keeps contaminants out of cylinder to extend life
- Internal threaded plunger
- Manifold O-ring ports
- Black oxide base
- Hard chrome-plated plunger
- BSPP oil port
- Strong return spring
- Filtered vent plug
Specifications
Material | Steel |
Cylinder Effective Area - Advance | 0.76 in2, 4.9 cm2 |
Clamping Force Advance | 16.9 kN |
Operating Pressure [Min] | 40 bar |
Plunger Type | Solid |
Cylinder Capacity Advance [MAX] | 3800 lbs |
Body Material | Steel |
Rod Diameter | 0.63 in, 16 mm |
Stroke | 0.98 in, 24.9 mm |
Return Type | Single-Acting, Spring Return |
Action | Single-Acting |
Spring Return Force [MIN] | 156 N |
Oil Capacity - Advance | 0.75 in3, 12.3 cm3 |
Piston Diameter | 0.98 in, 24.9 mm |
Operating Pressure [Max] | 5000 psi, 350 bar |
Series | CSB |
Stroke Range | 0 to 0.99 in |
Operating Pressure Ranges [MAX] | 5000 psi |
Weight | 4.5 LB |
EAN or UPC | 662005104499 |