Product details
- 25 mm Stroke
features
- Design eliminates the need for fittings and tubing, minimizing space requirements and facilitating easy removal of chips and dirt
- Minimal cylinder height enables extremely compact fixture designs
- High-strength bodies and internal plunger wipers allow maintenance-free, high cycle performance
- Center-tapped plungers will hold workpiece contact butTons
- Standard SAE bodies make manifold cavity preparation easy
Specifications
Cylinder Capacity Range [MAX] | 0 to 49 kN |
Series | CSM |
Cylinder Capacity [Max] | 49 kN |
Cylinder Capacity Advance [MAX] | 17.2 kN |
Diameter | 19 mm |
Cylinder Effective Area - Advance | 5.1 cm2 |
Stroke Range | 24 to 47 mm |
Stroke | 25 mm |
Action | Single-Acting |
Return Type | Single-Acting, Spring Return |
Retract Height | 23.2 mm |
Operating Pressure [Max] | 350 bar |
Oil Capacity - Advance | 12.7 cm3 |
Weight | 1.7 LB |
EAN or UPC | 662005127870 |